14 x 24 x 1 in. MERV 1 Disposable Panel Air Filter
EZ Flow® 14 x 24 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- EZ Flow®
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 24
- IAPMO Listed:
- No
- MERV Rating:
- 1
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 14 in x 24 in x 1 in
- UL Listed:
- UL Class 2/UL 900
- UPC:
- 031949149222
- Width:
- 14