This product requires certification to purchase.

16 x 25 x 1 in. MERV 1 Disposable Panel Air Filter

AAF International

EZ Flow® 16 x 25 x 1 in. MERV 1 Disposable Panel Air Filter

  • Fast #
  • Part #A10155011625
  • Item #7219052
  • Manufacturer Part #10155.011625
5 out of 5 Customer Rating
Brand image
AAF International

EZ Flow® 16 x 25 x 1 in. MERV 1 Disposable Panel Air Filter

  • Fast #
  • Part #A10155011625
  • Item #7219052
  • Manufacturer Part #10155.011625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
EZ Flow®
Depth:
1
Disposable:
Yes
Filter Type:
Panel
Height:
25
IAPMO Listed:
No
MERV Rating:
1
Material:
Fiberglass
Product Type:
Air Filter
Size:
16 in x 25 in x 1 in
UL Listed:
UL 900
UPC:
031949150655
Width:
16