This product requires certification to purchase.

12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter

AAF International

EZ Flow® II 12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter

  • Fast #
  • Part #A10055011220
  • Item #58277
  • Manufacturer Part #10055.011220
5 out of 5 Customer Rating
Brand image
AAF International

EZ Flow® II 12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter

  • Fast #
  • Part #A10055011220
  • Item #58277
  • Manufacturer Part #10055.011220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Spun glass
  • Lasts up to 30 days
  • Maximum air flow
  • Alleviates strain on equipment
  • One sided metal reinforcement
  • Requires Certification

Specifications

Collection:
EZ Flow® II
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
20 in
IAPMO Listed:
No
MERV Rating:
1
Material:
Fiberglass
Product Type:
Air Filter
Size:
12 in x 20 in x 1 in
UL Listed:
UL 900
UPC:
031949150303
Width:
12 in