16 x 18 x 1 in. MERV 1 Disposable Panel Air Filter
EZ Flow® II 16 x 18 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Case: 12 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- EZ Flow® II
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 18
- MERV Rating:
- 1
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 16 in x 18 in x 1 in
- UPC:
- 031949152758
- Width:
- 16