This product requires certification to purchase.

20 x 22-1/4 x 1 in. Panel Air Filter

AAF International

EZ Flow® II 20 x 22-1/4 x 1 in. Panel Air Filter

  • Fast #
  • Part #A100550120A22C
  • Item #9763499
  • Manufacturer Part #10055.0120A22C
5 out of 5 Customer Rating
Brand image
AAF International

EZ Flow® II 20 x 22-1/4 x 1 in. Panel Air Filter

  • Fast #
  • Part #A100550120A22C
  • Item #9763499
  • Manufacturer Part #10055.0120A22C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Custom size filter. Custom size filters are built to the exact dimensions requested and will not be undercut. Custom sizes are non-returnable.
  • Designed for protection of furnace and central air units in residential and light commercial applications
  • Premium-grade spun fiberglass media offers high arrestance and dust holding capacity
  • Double-skinned, self-retaining media pack provides strength and eliminates need for metal retainers
  • Environmentally friendly chipboard frame with one-piece design maximizes strength and eliminates corner separation
  • Frame designed for easy handling and disposal
  • Requires Certification

Documents


Specifications

Collection:
EZ Flow® II
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
MERV Rating:
1
Material:
Fiberglass
Size:
20 in x 22-1/4 in x 1 in
Width:
20 in