This product requires certification to purchase.

24 x 36 x 1 in. MERV 1 Disposable Panel Air Filter

AAF International

EZ Flow® II 24 x 36 x 1 in. MERV 1 Disposable Panel Air Filter

  • Fast #
  • Part #A10055012436
  • Item #9762416
  • Manufacturer Part #10055.012436
5 out of 5 Customer Rating
Brand image
AAF International

EZ Flow® II 24 x 36 x 1 in. MERV 1 Disposable Panel Air Filter

  • Fast #
  • Part #A10055012436
  • Item #9762416
  • Manufacturer Part #10055.012436
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for protection of furnace and central air units in residential and light commercial applications
  • Premium-grade spun fiberglass media offers high arrestance and dust holding capacity
  • Double-skinned, self-retaining media pack provides strength and eliminates need for metal retainers
  • Environmentally friendly chipboard frame with one-piece design maximizes strength and eliminates corner separation
  • Frame designed for easy handling and disposal
  • Requires Certification

Documents


Specifications

Collection:
EZ Flow® II
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
MERV Rating:
1
Material:
Fiberglass
Product Type:
Air Filter
Size:
24 in x 36 in x 1 in
UPC:
031949143749
Width:
24 in