8 x 24 x 1 in. MERV 1 Disposable Panel Air Filter
EZ Flow® II 8 x 24 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Designed for protection of furnace and central air units in residential and light commercial applications
- Premium-grade spun fiberglass media offers high arrestance and dust holding capacity
- Double-skinned, self-retaining media pack provides strength and eliminates need for metal retainers
- Environmentally friendly chipboard frame with one-piece design maximizes strength and eliminates corner separation
- Frame designed for easy handling and disposal
Documents
Specifications
- Collection:
- EZ Flow® II
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Panel
- MERV Rating:
- 1
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 8 in x 24 in x 1 in
- UPC:
- 031949440305
- Width:
- 8