EZ FLOW II FIBERGLASS 16+23-1/2+1
EZ Flow® II EZ FLOW II FIBERGLASS 16+23-1/2+1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Custom size filter. Custom size filters are built to the exact dimensions requested and will not be undercut. Custom sizes are non-returnable.
- Designed for protection of furnace and central air units in residential and light commercial applications
- Premium-grade spun fiberglass media offers high arrestance and dust holding capacity
- Double-skinned, self-retaining media pack provides strength and eliminates need for metal retainers
- Environmentally friendly chipboard frame with one-piece design maximizes strength and eliminates corner separation
- Frame designed for easy handling and disposal
Documents
Specifications
- Collection:
- EZ Flow® II
- Depth:
- 1 in
- Disposable:
- Yes
- MERV Rating:
- 1
- Material:
- Fiberglass
- Size:
- 16 in x 23-1/2 in x 1 in
- Width:
- 16 in