18 x 20 x 1 in. Air Filter Fiberglass
This product has been replaced by
Manufacturer Part #220-627-051
HeavyDuty™ 18 x 20 x 1 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
Specifications
- Collection:
- HeavyDuty™
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Size:
- 18 in x 20 in x 1 in
- Width:
- 18 in