20 x 20 x 2 in. MERV 9 Disposable Pleated Air Filter
MEGApleat® 20 x 20 x 2 in. MERV 9 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Guaranteed consistent performance
- Highest dust holding capacity
- 3x-4x longer service life than standard pleated filter
- Highest breach strength - strongest construction
- Low initial resistance reduces energy consumption and total operating costs
- Improved efficiency to better protect HVAC coils and high-efficiency filters
- Improved efficiency significantly reduces small particle penetration and better protects both HVAC coils and high efficiency filters
- Heavy-duty, galvanized expanded metal support grid
- Moisture-resistant adhesive
- Available in 1?, 2?, and 4? models
Documents
Specifications
- Collection:
- MEGApleat®
- Depth:
- 2 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 9
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 2 in
- UPC:
- 037947151557
- Width:
- 20 in