25 x 20 x 2 in. MERV 11 Pleated Air Filter
MEGApleat® M11 25 x 20 x 2 in. MERV 11 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- MEGApleat® M11
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Material:
- Synthetic
- Size:
- 20 in x 25 in x 2 in
- Width:
- 20 in