10 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter
NaturalAire 10 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Case: 12 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6x times more effective than traditional fiberglass air filters at capturing dust, pollen, and other particles from your indoor air
- MERV 8 rating: Reduces up to 75% of large airborne particles including: Dust and lint, dust mite debris, pollen, pet dander, mold spores, bacteria and virus carriers
- Efficient airborne particle removal for a cleaner indoor environment
- Robust construction makes the filter easy to install
- Maintains efficiency for up to 90 days
- Available in a variety of 1 in. sizes to fit any household HVAC system
Specifications
- Collection:
- NaturalAire
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 10 in x 20 in x 1 in
- UL Listed:
- Yes
- UPC:
- 031949145101
- Width:
- 10