This product requires certification to purchase.

18 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter

AAF International

NaturalAire 18 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A84858011824
  • Item #7919936
  • Manufacturer Part #84858.011824
5 out of 5 Customer Rating
Brand image
AAF International

NaturalAire 18 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A84858011824
  • Item #7919936
  • Manufacturer Part #84858.011824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6x times more effective than traditional fiberglass air filters at capturing dust, pollen, and other particles from your indoor air
  • MERV 8 rating: Reduces up to 75% of large airborne particles including: Dust and lint, dust mite debris, pollen, pet dander, mold spores, bacteria and virus carriers
  • Efficient airborne particle removal for a cleaner indoor environment
  • Robust construction makes the filter easy to install
  • Maintains efficiency for up to 90 days
  • Available in a variety of 1 in. sizes to fit any household HVAC system
  • Requires Certification

Specifications

Collection:
NaturalAire
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 24 in x 1 in
UL Listed:
Yes
UPC:
031949145170
Width:
18 in