This product requires certification to purchase.

10 x 25 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

AAF International

PerfectPleat® 10 x 25 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173210011
  • Item #9763718
  • Manufacturer Part #173-210-011
5 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 10 x 25 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173210011
  • Item #9763718
  • Manufacturer Part #173-210-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 25% more media than the standard capacity Perfect Pleat and ideal for applications where high performance is desired
  • Low pressure drop and high dust holding capacity reduces energy consumption and overall operating costs
  • Self-supporting media helps pleats stay in place for full media utilization to increase filter life
  • No metal retainer needed for safer handling, no chance for rust downstream
  • Environmentally friendly; fully incinerable or compactable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Size
10 in x 25 in x 1 in
Width
10 in
Characteristics & Features
Collection
PerfectPleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter
UPC
037947146157