This product requires certification to purchase.

12 x 24 x 4 in. MERV 8 Disposable Pleated High Capacity Air Filter

AAF International

PerfectPleat® 12 x 24 x 4 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A179411319
  • Item #4408316
  • Manufacturer Part #179-411-319
5 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 12 x 24 x 4 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A179411319
  • Item #4408316
  • Manufacturer Part #179-411-319
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Highest-performing self-supported pleated filter
  • Low pressure drop and high dust-holding capacity (DHC) reduces energy consumption and overall operating cost
  • Pleats stay evenly spaced for full media utilization
  • Mechanical efficiency - does not rely on electret charge
  • Self-supporting DuraFlex media made from 100% virgin synthetic fiber
  • Controlled fiber size and blend for consistent performance
  • No wire backing for safer handling, no chance of rust downstream
  • Environmentally friendly - fully incinerable or compactable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
24 in
Size
12 in x 24 in x 4 in
Width
12 in
Characteristics & Features
Collection
PerfectPleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter