16 x 21-1/2 x 1 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 16 x 21-1/2 x 1 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom size filter. Custom size filters are built to the exact dimensions requested and will not be undercut. Custom sizes are non-returnable.
- 25% more media than the standard capacity Perfect Pleat and ideal for applications where high performance is desired
- Low pressure drop and high dust holding capacity reduces energy consumption and overall operating costs
- Self-supporting media helps pleats stay in place for full media utilization to increase filter life
- No metal retainer needed for safer handling, no chance for rust downstream
- Environmentally friendly; fully incinerable or compactable
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 21-1/2
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 21-1/2 in x 1 in
- Type:
- A1731116A21E
- Width:
- 16