20 x 22 x 1 in. Air Filter Synthetic Fiber MERV 8
PerfectPleat® 20 x 22 x 1 in. Air Filter Synthetic Fiber MERV 8
Product Details
Product Details
- Highest-performing self-supported pleated filter
- Low pressure drop and high dust-holding capacity (DHC) reduces energy consumption and overall operating cost
- Pleats stay evenly spaced for full media utilization
- Mechanical efficiency - does not rely on electret charge
- Self-supporting DuraFlex media made from 100% virgin synthetic fiber
- Controlled fiber size and blend for consistent performance
- No wire backing for safer handling, no chance of rust downstream
- Environmentally friendly - fully incinerable or compactable
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 22
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Panel Filter
- Size:
- 20 in x 22 in x 1 in
- Width:
- 20