20 x 24 x 2 in. MERV 8 Disposable Pleated High Capacity Air Filter
PerfectPleat® 20 x 24 x 2 in. MERV 8 Disposable Pleated High Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Highest-performing self-supported pleated filter
- Low pressure drop and high dust-holding capacity (DHC) reduces energy consumption and overall operating cost
- Pleats stay evenly spaced for full media utilization
- Mechanical efficiency - does not rely on electret charge
- Self-supporting DuraFlex media made from 100% virgin synthetic fiber
- Controlled fiber size and blend for consistent performance
- No wire backing for safer handling, no chance of rust downstream
- Environmentally friendly - fully incinerable or compactable
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 24 in x 2 in
- UPC:
- 037947134277
- Width:
- 20