This product requires certification to purchase.

30 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

AAF International

PerfectPleat® 30 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173519011
  • Item #10283136
  • Manufacturer Part #173-519-011
3.9 out of 5 Customer Rating
Brand image
AAF International

PerfectPleat® 30 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A173519011
  • Item #10283136
  • Manufacturer Part #173-519-011
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Custom size filter. Custom size filters are built to the exact dimensions requested and will not be undercut. Custom sizes are non-returnable.
  • 25% more media than the standard capacity PerfectPleat and ideal for applications where high performance is desired
  • Low pressure drop and high dust holding capacity reduces energy consumption and overall operating costs
  • Self-supporting media helps pleats stay in place for full media utilization to increase filter life
  • No metal retainer needed for safer handling, no chance for rust downstream
  • Environmentally friendly; fully incinerable or compactable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
30 in
Size
30 in x 30 in x 1 in
Width
30 in
Characteristics & Features
Collection
PerfectPleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter
UPC
037947146553