This product requires certification to purchase.

PERFECTPLEAT HC M8 8-3/4+33-1/2+1

AAF International

PERFECTPLEAT HC M8 8-3/4+33-1/2+1

  • Fast #
  • Part #A1731108G33E
  • Item #9762733
  • Manufacturer Part #173-11-08G33E
4.4 out of 5 Customer Rating
Brand image
AAF International

PERFECTPLEAT HC M8 8-3/4+33-1/2+1

  • Fast #
  • Part #A1731108G33E
  • Item #9762733
  • Manufacturer Part #173-11-08G33E
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Custom size filter. Custom size filters are built to the exact dimensions requested and will not be undercut. Custom sizes are non-returnable.
  • 25% more media than the standard capacity Perfect Pleat and ideal for applications where high performance is desired
  • Low pressure drop and high dust holding capacity reduces energy consumption and overall operating costs
  • Self-supporting media helps pleats stay in place for full media utilization to increase filter life
  • No metal retainer needed for safer handling, no chance for rust downstream
  • Environmentally friendly; fully incinerable or compactable
  • Requires Certification

Documents


Specifications

Depth:
1 in
Disposable:
Yes
MERV Rating:
8
Material:
Synthetic
Size:
8-3/4 in x 33-1/2 in x 1 in
Width:
8-3/4 in