PERFECTPLEAT SC M8 22+22+2
PERFECTPLEAT SC M8 22+22+2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom size filter. Custom size filters are built to the exact dimensions requested and will not be undercut. Custom sizes are non-returnable.
- Low pressure drop and high dust holding capacity reduces energy consumption and overall operating costs
- Self-supporting media helps pleats stay in place for full media utilization to increase filter life
- No metal retainer needed for safer handling, no chance for rust downstream
- Environmentally friendly; fully incinerable or compactable
Documents
Specifications
- Depth:
- 2
- Disposable:
- Yes
- MERV Rating:
- 8
- Material:
- Synthetic
- Size:
- 22 in x 22 in x 2 in
- Type:
- A1721222A22A
- Width:
- 22