20 x 25 x 1 in. Air Filter Plastic and Synthetic Fiber
PolyKlean™ 20 x 25 x 1 in. Air Filter Plastic and Synthetic Fiber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium to heavy duty applications
- Durable 100% polyester fibers
- Pressure-sensitive dry tack adhesive on air-leaving side
- Non-toxic, non-allergenic
- Fully incinerable
- Easy to handle
- UL classified
Documents
Specifications
- Collection:
- PolyKlean™
- Depth:
- 1
- Disposable:
- No
- Height:
- 25
- IAPMO Listed:
- No
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 1 in
- Width:
- 20