25 x 90 ft. x 1 in. Roll Air Filter
PolyKlean™ 25 x 90 ft. x 1 in. Roll Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial grade media for medium to heavy dirt loading conditions
- Blue tint on air leaving side
- Maximum operating temperature is 175° F/79° C
Documents
Specifications
- Collection:
- PolyKlean™
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Roll
- Height:
- 90 ft
- IAPMO Listed:
- No
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Product Type:
- Air Filter
- Size:
- 25 in x 90 ft x 1 in
- Width:
- 25 in