31 in. Media Roll in Blue
PolyKlean™ 31 in. Media Roll in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Air Cleaner Size:
- 30 in x 90 in
- Collection:
- PolyKlean™
- Depth:
- 1 in
- Height:
- 30 in
- UPC:
- 037947150543
- Width:
- 30 in