This product requires certification to purchase.

48 x 90 ft. x 1 in. Roll Air Filter

AAF International

PolyKlean™ 48 x 90 ft. x 1 in. Roll Air Filter

  • Fast #
  • Part #A357011480
  • Item #7104801
  • Manufacturer Part #357-011-480
3.8 out of 5 Customer Rating
Brand image
AAF International

PolyKlean™ 48 x 90 ft. x 1 in. Roll Air Filter

  • Fast #
  • Part #A357011480
  • Item #7104801
  • Manufacturer Part #357-011-480
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Medium to heavy duty applications
  • Durable 100% polyester fibers
  • Pressure-sensitive dry tack adhesive on air-leaving side
  • Non-toxic, non-allergenic
  • Fully incinerable
  • Easy to handle
  • 1/2", 1", and 2" thicknesses
  • UL classified
  • Requires Certification

Documents


Specifications

Collection:
PolyKlean™
Depth:
1 in
Disposable:
No
Filter Type:
Roll
Height:
90 ft
IAPMO Listed:
No
Material:
Synthetic Fiber
Material Type:
Polyester
Product Type:
Air Filter
Size:
48 in x 90 ft x 1 in
Width:
48 in