14 x 24 x 2 in. Air Filter Synthetic MERV 8
Pre Pleat™ 40 LPD 14 x 24 x 2 in. Air Filter Synthetic MERV 8
Package Quantity Info:
Each: 1 Case: 12 Pallet: 100-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Pre Pleat™ 40 LPD
- Depth:
- 2
- Disposable:
- No
- Height:
- 24
- MERV Rating:
- 8
- Material:
- Synthetic
- Size:
- 14 in x 24 in x 2 in
- UPC:
- 031949901585
- Width:
- 14