24 x 28 x 2 in. Air Filter Non-Woven Synthetic MERV 8
Pre Pleat™ 40 LPD 24 x 28 x 2 in. Air Filter Non-Woven Synthetic MERV 8
Product Details
Product Details
Documents
Specifications
- Collection:
- Pre Pleat™ 40 LPD
- Depth:
- 2
- Disposable:
- No
- Height:
- 28
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Non-Woven Synthetic
- Size:
- 24 in x 28 in x 2 in
- UPC:
- 031949498160
- Width:
- 24