12 x 16 x 1 in. Air Filter Synthetic MERV 8
PREpleat® 12 x 16 x 1 in. Air Filter Synthetic MERV 8
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 1
- Disposable:
- No
- Height:
- 16
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 12 in x 16 in x 1 in
- UPC:
- 031949133818
- Width:
- 12