This product requires certification to purchase.

14 x 14 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 14 x 14 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011414
  • Item #1846536
  • Manufacturer Part #80055.011414
4 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 14 x 14 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011414
  • Item #1846536
  • Manufacturer Part #80055.011414
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Industries highest dust holding capacity
  • Heavy duty die cut frame
  • Expanded metal backing
  • Diagonal grid supports for maximum strength
  • Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications.
  • 5-Year parts, 10-year cmpressor warranty
  • Requires Certification

Documents


Specifications

Collection:
PREpleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
14 in
IAPMO Listed:
No
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 14 in x 1 in
UL Listed:
UL Class 2/UL 900
UPC:
031949192976
Width:
14 in