14 x 20 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
PREpleat® 14 x 20 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 14 in x 20 in x 2 in
- UPC:
- 031949190118
- Width:
- 14