This product requires certification to purchase.

14 x 24 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

AAF International

PREpleat® 14 x 24 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A80255011424
  • Item #10149165
  • Manufacturer Part #80255.011424
3.2 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 14 x 24 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A80255011424
  • Item #10149165
  • Manufacturer Part #80255.011424
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 100% synthetic, non-woven, MERV 8 media provides higher dust holding capacity than the standard capacity MERV 8 pleated filter
  • Low initial resistance and high efficiency reduces energy consumption and overall operating costs
  • Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
  • Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
  • Requires Certification

Documents


Specifications

Collection:
PREpleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
14 in
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 inx 24 in x 1 in
UPC:
031949191252
Width:
24 in