This product requires certification to purchase.

16 x 20 x 1 in. MERV 13 Disposable Pleated Air Filter

AAF International

PREpleat® 16 x 20 x 1 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013011620
  • Item #9884743
  • Manufacturer Part #90013.011620
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 16 x 20 x 1 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013011620
  • Item #9884743
  • Manufacturer Part #90013.011620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 100% synthetic, high capacity media meets the recommended minimum efficiency for filtration of airborne viruses
  • Low initial resistance and high efficiency reduces energy consumption and overall operating costs
  • Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
  • Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
  • Requires Certification

Documents


Specifications

Collection:
PREpleat®
Depth:
2
Disposable:
Yes
Filter Type:
Pleated
Height:
16
MERV Rating:
13
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 20 in x 1 in
UPC:
031949464066
Width:
16