16 x 20 x 2 in. MERV 8 Disposable Pleated High Capacity Air Filter
PREpleat® 16 x 20 x 2 in. MERV 8 Disposable Pleated High Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra-fine, high loft micro glass media designed for applications with continuous operating temperatures up to 500° degree F (260° C)
- Media backed with woven fiberglass scrim and corrosion-resistant metal retainer to maintain pleat spacing and efficiency after repeated usage above 400° F
- Heavy duty 24-gauge aluminized steel frame and faceguard on downstream side prevent filter blowouts
- MERV 8 rated for efficiency
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20 in
- MERV Rating:
- 8
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 2 in
- Width:
- 16 in