16 x 20 x 4 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
PREpleat® 16 x 20 x 4 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 4
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 4 in
- UL Listed:
- UL Class 2/UL 900
- UPC:
- 031949190224
- Width:
- 16