16 x 20 x 4 in. MERV 11 Disposable Pleated High Capacity Air Filter
PREpleat® 16 x 20 x 4 in. MERV 11 Disposable Pleated High Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 100% synthetic, high-capacity MERV 11 media is a significant upgrade in collection efficiency over MERV 8 pleated filters
- Low initial resistance and high efficiency reduces energy consumption and overall operating costs
- Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
- Heavy-duty, two-piece die cut double-wall frame with diagonal grid supports provides maximum strength for commercial and industrial applications
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 4
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 16
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 4 in
- UPC:
- 031949205843
- Width:
- 20