This product requires certification to purchase.

16 x 20 x 4 in. MERV 11 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 16 x 20 x 4 in. MERV 11 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A85655041620M11
  • Item #7367168
  • Manufacturer Part #85655.041620M11
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 16 x 20 x 4 in. MERV 11 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A85655041620M11
  • Item #7367168
  • Manufacturer Part #85655.041620M11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
20 in
Size
16 in x 20 in x 4 in
Width
16 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
11
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UPC
031949205348