This product requires certification to purchase.

16 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 16 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011624
  • Item #2027307
  • Manufacturer Part #80055.01399
3.8 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 16 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011624
  • Item #2027307
  • Manufacturer Part #80055.01399
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PREpleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
10
Material:
Synthetic Fiber
Maximum Temperature:
180
Product Type:
Air Filter
Size:
16 in x 24 in x 1 in
UPC:
031949189747
Width:
16 in