This product requires certification to purchase.

16 x 24 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 16 x 24 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055021624
  • Item #6088386
  • Manufacturer Part #80055.021624
3.6 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 16 x 24 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055021624
  • Item #6088386
  • Manufacturer Part #80055.021624
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Industries highest dust holding capacity
  • Heavy duty die cut frame
  • Expanded metal backing
  • Diagonal grid supports for maximum strength
  • Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
24 in
Size
16 in x 24 in x 2 in
Width
16 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UPC
031949191955