16 x 25 x 4 in. MERV 13 Disposable Pleated Air Filter
PREpleat® 16 x 25 x 4 in. MERV 13 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Case: 6 Pallet: 100-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 4
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 4 in
- UPC:
- 031949440848
- Width:
- 16