18 x 18 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
PREpleat® 18 x 18 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 18 in
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 18 in x 1 in
- UL Listed:
- UL 900
- UPC:
- 031949189754
- Width:
- 18 in