18 x 20 x 1 in. MERV 13 Disposable Pleated Air Filter
PREpleat® 18 x 20 x 1 in. MERV 13 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 100% synthetic, high capacity media meets the recommended minimum efficiency for filtration of airborne viruses
- Low initial resistance and high efficiency reduces energy consumption and overall operating costs
- Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
- Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20 in
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 20 in x 1 in
- UPC:
- 031949464097
- Width:
- 15 in