This product requires certification to purchase.

18 x 20 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 18 x 20 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055021820
  • Item #1671203
  • Manufacturer Part #80055.021820
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 18 x 20 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055021820
  • Item #1671203
  • Manufacturer Part #80055.021820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PREpleat®
Depth:
2
Disposable:
Yes
Filter Type:
Pleated
Height:
20
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 20 in x 2 in
UPC:
031949193973
Width:
18