This product requires certification to purchase.

18 x 24 x 4 in. MERV 13 Disposable Pleated Air Filter

AAF International

PREpleat® 18 x 24 x 4 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013041824
  • Item #9884732
  • Manufacturer Part #90013.041824
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 18 x 24 x 4 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013041824
  • Item #9884732
  • Manufacturer Part #90013.041824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 100% synthetic, high capacity media meets the recommended minimum efficiency for filtration of airborne viruses
  • Low initial resistance and high efficiency reduces energy consumption and overall operating costs
  • Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
  • Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
  • Requires Certification

Documents


Specifications

Collection:
PREpleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
MERV Rating:
13
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 24 in x 4 in
UPC:
031949440855
Width:
12 in