This product requires certification to purchase.

18 x 25 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 18 x 25 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055021825
  • Item #315764
  • Manufacturer Part #80055.021825
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 18 x 25 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055021825
  • Item #315764
  • Manufacturer Part #80055.021825
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
25 in
Size
18 in x 25 in x 2 in
Width
18 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UL Listed
UL Class 2/UL 900
UPC
031949191962