20 x 20 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
PREpleat® 20 x 20 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Industries highest dust holding capacity
- Heavy duty die cut frame
- Expanded metal backing
- Diagonal grid supports for maximum strength
- Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications
Documents
Specifications
- Collection:
- PREpleat®
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 1 in
- UPC:
- 031949190071
- Width:
- 20