20 x 25 x 4 in. MERV 11 Disposable Pleated Standard Capacity Air Filter
PREpleat® 20 x 25 x 4 in. MERV 11 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Case: 6 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 4 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 4 in
- UPC:
- 031949205393
- Width:
- 25 in