This product requires certification to purchase.

20 x 25 x 4 in. MERV 13 Disposable Pleated Air Filter

AAF International

PREpleat® 20 x 25 x 4 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013042025
  • Item #8130484
  • Manufacturer Part #90013.042025
4.5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 20 x 25 x 4 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013042025
  • Item #8130484
  • Manufacturer Part #90013.042025
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High efficiency with low initial resistance
  • 100% synthetic recyclable high-loft media
  • 2-piece heavy-duty die-cut frame
  • Expanded metal backing
  • Double-wall frame
  • Diagonal grid supports for maximum strength
  • MERV 13
  • Requires Certification

Specifications

Collection:
PREpleat®
Depth:
4 in
Disposable:
Yes
Filter Type:
Pleated
Height:
20 in
MERV Rating:
13
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
20 in x 25 in x 4 in
UPC:
031949440886
Width:
25 in