This product requires certification to purchase.

24 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 24 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055012424
  • Item #1846542
  • Manufacturer Part #80055.012424
3.7 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 24 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055012424
  • Item #1846542
  • Manufacturer Part #80055.012424
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industries highest dust holding capacity
  • Heavy duty die cut frame
  • Expanded metal backing
  • Diagonal grid supports for maximum strength
  • Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications.
  • Louvered condenser coil protection
  • Requires Certification

Documents


Specifications

Collection:
PREpleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
10
Material:
Synthetic Fiber
Maximum Temperature:
180
Product Type:
Air Filter
Size:
24 in x 24 in x 1 in
UPC:
031949190095
Width:
24 in