This product requires certification to purchase.

24 x 24 x 2 in. Air Filter Synthetic and Polyester

AAF International

PREpleat® 24 x 24 x 2 in. Air Filter Synthetic and Polyester

  • Fast #
  • Part #A81255022424
  • Item #7367256
  • Manufacturer Part #81255.022424
3.3 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 24 x 24 x 2 in. Air Filter Synthetic and Polyester

  • Fast #
  • Part #A81255022424
  • Item #7367256
  • Manufacturer Part #81255.022424
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PREpleat®
Depth:
2
Disposable:
No
Filter Type:
Pleated
Height:
24
IAPMO Listed:
No
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Product Type:
Air Filter
Size:
24 in x 24 in x 2 in
UPC:
031949194215
Width:
24