24 x 24 x 2 in. MERV 11 Disposable Pleated Standard Capacity Air Filter
PREpleat® 24 x 24 x 2 in. MERV 11 Disposable Pleated Standard Capacity Air Filter
Package Quantity Info:
Each: 1 Case: 12 Pallet: 100-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 2 in
- UPC:
- 031949205317
- Width:
- 24